noscriptEinhell 18V Ergo Cordless Grass Trimmer, 33cm Cutting Width 3411270 | Cromwell Tools

Einhell

18V Ergo Cordless Grass Trimmer, 33cm Cutting Width

SKU:

PRO2809680P

MPN:

3411270

£114.00

Ex VAT

£136.80

Inc VAT

OUT OF STOCK


    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    The 18V Ergo Cordless Grass Trimmer is designed for quality cutting performance and user comfort. Its thread technology ensures a clean cut. Safety features include a flower guard to protect other plants and a steel frame for battery protection.


    Features and Benefits
    • Uses 18V battery from the Power X-Change family
    • Automatic jog spool for quick thread handling
    • Battery & charger not included


    Product Specification
    Attribute
    Value

    Brand

    Einhell

    EAN

    4006825671186

    ECLASS Code

    22540202

    MFR Part No.

    3411270

    Model Number

    GE-CT

    UNSPSC Code

    27112712

    Voltage

    18V