£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
This 18V Cordless Hedge Trimmer makes light work of cutting back hedges, bushes and small branches. Supplied with an XR 5.0Ah battery which provides up to 75 minutes of runtime on a full charge to get you working quickly and efficiently.
Features and Benefits
• Extended runtime of up to 75 minutes on the fully charged 5.0Ah battery
• Wrap around aux handle ensures comfortable grip no matter the orientation of the hand
• Compact and lightweight design means less user fatigue in operation
• Professional performance with the convenience and freedom of being a cordless tool
• 55cm dual-action, laser-cut blades with 19mm cutting gap and hardened steel for bolstered product longevity and performance
• Xenoy polycarbonate protective housing makes for a durable and impact resistant product
Typical Applications
• Gardening
Contents
• 1 x 18V XR 5Ah Battery
• 1 x XR Multi-Voltage Charger
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Blade Length | 550mm |
Brand | DeWalt |
ECLASS Code | 22540202 |
Item | Hedge Trimmer |
MFR Part No. | DCM563P1-GB |
Model Number | DCM563P1-GB |
Power Source | Battery |
Tooth Spacing | 19mm |
UNSPSC Code | 27112712 |
Weight | 2.9kg |