SKU:
ING2707737N
MPN:
W7152
£477.00
Ex VAT
£572.40
Inc VAT
12 Variations Available
Product Details
Product Specification
These 20V Cordless Impact Wrenches and Drill Drivers offer exceptional performance, combining cutting-edge brushless motor technology with high torque output to meet demanding applications. These tools are lightweight, compact, and designed for both precision and power. Additionally, safety and control are enhanced by features such as the IQV Intelligent Control System, variable-speed triggers, and patented 360º LED light rings for optimal visibility. Backed by a three-year limited warranty, these tools are built to deliver long-lasting durability and high-quality performance in professional environments.
Features and Benefits
• Brushless motor technology delivers maximum power and extended runtime
• Multiple speed settings ensure optimal performance for various tasks
• 360º LED light ring fully eliminates shadows, providing better visibility
• IQV intelligent control system enables quick transition between max torque and "hand tight" settings
• Compact form factor is ideal for hard-to-reach areas, with lengths as short as 135 mm
Attribute | Value |
---|---|
Blows per Minute | 2450bpm |
Brand | Ingersoll-Rand |
EAN | 6630240139778 |
ECLASS Code | 21050190 |
Length | 206mm |
Model Number | W7152 |
Supply Voltage | 20V |
Torque Range | 2040Nm |
UNSPSC Code | 27112703 |
Weight | 2.72kg |