noscriptIngersoll-Rand 1/2" 20V CORDLESS IMPACT WRENCH WITH 745NM BREAKING TORQUE W5153 | Cromwell Tools

Ingersoll-Rand

1/2" 20V CORDLESS IMPACT WRENCH WITH 745NM BREAKING TORQUE

SKU:

ING2706317W

MPN:

W5153

£364.00

Ex VAT

£436.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These 20V Cordless Impact Wrenches and Drill Drivers offer exceptional performance, combining cutting-edge brushless motor technology with high torque output to meet demanding applications. These tools are lightweight, compact, and designed for both precision and power. Additionally, safety and control are enhanced by features such as the IQV Intelligent Control System, variable-speed triggers, and patented 360º LED light rings for optimal visibility. Backed by a three-year limited warranty, these tools are built to deliver long-lasting durability and high-quality performance in professional environments.


    Features and Benefits
    • Brushless motor technology delivers maximum power and extended runtime
    • Multiple speed settings ensure optimal performance for various tasks
    • 360º LED light ring fully eliminates shadows, providing better visibility
    • IQV intelligent control system enables quick transition between max torque and "hand tight" settings
    • Compact form factor is ideal for hard-to-reach areas, with lengths as short as 135 mm


    Product Specification
    Attribute
    Value

    Blows per Minute

    3100bpm

    Brand

    Ingersoll-Rand

    EAN

    6630240140590

    ECLASS Code

    21050190

    Length

    183mm

    Noise / Vibration Information

    Impacting Sound Pressure: 90 dB Vibration Level: 16.1 m/s2

    Supply Voltage

    20V

    Torque Range

    540Nm

    UNSPSC Code

    27112703

    Weight

    1.77kg