noscriptIngersoll-Rand 1/2" 20V HAMMER DRILL 120 NM TORQUE 13MM KEYLESS CHUCK D5241 | Cromwell Tools

Ingersoll-Rand

1/2" 20V HAMMER DRILL 120 NM TORQUE 13MM KEYLESS CHUCK

SKU:

ING2708291P

MPN:

D5241

£164.00

Ex VAT

£196.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These IQV20™ Hammer Drills offer exceptional cordless performance, making them a versatile and powerful tool for any job. Designed for professionals, each hammer drill delivers up to 120 Nm of torque and features an all-metal keyless chuck with carbide teeth for optimal grip. With 3 drill settings, 2-speed options, and a 24-position clutch, they allow for precision drilling, whether working with delicate surfaces like plaster or tough materials like concrete. Engineered for reliability, these hammer drills are both robust and easy to operate, ensuring you can work efficiently and safely.


    Features and Benefits
    • All-metal keyless chuck provides a secure grip on bits, ensuring no slippage during heavy-duty tasks
    • 3 drill settings allow for versatile control for various materials and drilling needs.
    • 2-speed settings enhance precision and adaptability to different drilling environments
    • 24-position clutch delivers precise torque control for accuracy and reduces the risk of over-tightening
    • No cords mean unrestricted movement and easier access to tight spaces
    • Pistol grip and auxiliary handle offer better control and reduced operator fatigue


    Product Specification
    Attribute
    Value

    Brand

    Ingersoll-Rand

    EAN

    6630231702752

    ECLASS Code

    21050190

    Supply Voltage

    20V

    UNSPSC Code

    27112703