£349.00
Ex VAT
£418.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
These IQV20™ Hammer Drills offer exceptional cordless performance, making them a versatile and powerful tool for any job. Designed for professionals, each hammer drill delivers up to 120 Nm of torque and features an all-metal keyless chuck with carbide teeth for optimal grip. With 3 drill settings, 2-speed options, and a 24-position clutch, they allow for precision drilling, whether working with delicate surfaces like plaster or tough materials like concrete. Engineered for reliability, these hammer drills are both robust and easy to operate, ensuring you can work efficiently and safely.
Features and Benefits
• All-metal keyless chuck provides a secure grip on bits, ensuring no slippage during heavy-duty tasks
• 3 drill settings allow for versatile control for various materials and drilling needs.
• 2-speed settings enhance precision and adaptability to different drilling environments
• 24-position clutch delivers precise torque control for accuracy and reduces the risk of over-tightening
• No cords mean unrestricted movement and easier access to tight spaces
• Pistol grip and auxiliary handle offer better control and reduced operator fatigue
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630231702998 |
ECLASS Code | 21050190 |
Supply Voltage | 20V |
UNSPSC Code | 27112703 |