SKU:
ING2703719C
MPN:
7803RAKC
£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
This Air Drill delivers powerful performance and precision, ideal for heavy-duty drilling, valve guide reaming, and cylinder honing operations. Featuring a keyless chuck for quick and secure bit changes, it offers a maximum speed of 500 RPM with a feather-light variable speed trigger for enhanced control. The robust 0.38 kW motor ensures high efficiency in demanding tasks, while its ergonomic pistol-shaped design enhances comfort during prolonged use.
Features and Benefits
• Keyless chuck allows for quick and secure bit changes for convenience
• Feather-light trigger enables precise speed adjustments up to 500 RPM
• 0.38 kW motor delivers strong, consistent power for demanding tasks
• Pistol-shaped handle provides comfort during extended use
Attribute | Value |
---|---|
Available Operation Modes | Chisel Function Rotation & Hammer |
Brand | Ingersoll-Rand |
Chuck Type | Keyless |
EAN | 6630230190864 |
ECLASS Code | 21050190 |
Features | Average Air Consumption (l/min) 113 |
Model Number | 7803RAKC |
No Load Speed | 500rpm |
Power Rating | 830W |
UNSPSC Code | 27112703 |