SKU:
ING2702156U
MPN:
7802RAKC
£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 7802RAKC is a heavy-duty, air-powered traditional pistol-shaped drill is designed for a variety of general-purpose applications, making it ideal for drilling, honing, reaming, and hole-sawing. The Ingersoll Rand 7802RAKC air drill features a 3/8" (10mm) keyless chuck, providing versatility and ease of use. The reversible chuck enhances its functionality for diverse tasks, making it suitable for both professional and DIY projects. Designed for high performance, this air tool excels in demanding environments, delivering the power needed for challenging jobs.
Features and Benefits
• Built for durability and long-lasting performance
• Reversible chuck enhances versatility for a variety of applications
• User-Friendly and easy bit changes with the keyless chuck.
• Handles challenging jobs and adverse environments efficiently
Typical Applications
• Drilling operations
• Valve guide reaming
• Cylinder honing
• General-purpose tasks in various settings
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Chuck Type | Keyless |
EAN | 6630230197412 |
ECLASS Code | 21050190 |
Features | 10p lubrication |
Height | 152mm |
Length | 188mm |
Model Number | 7802RAKC |
No Load Speed | 2000rpm |
Noise / Vibration Information | AAC: 736 l/min Air Pressure: 90 PSI |
Power Rating | 380W |
Torque Range | 0.3Nm |
UNSPSC Code | 27112703 |
Weight | 1.32kg |