£67.99
Ex VAT
£81.59
Inc VAT
Product Details
Product Specification
Despite its compact and lightweight appearance, the 700W Impact Drill boasts powerful drilling performance and versatility. This impressive drill delivers consistent speed and cutting quality, comes with electronic speed pre-selection, being easily adjusted while working via the setting wheel which is incorparated within the trigger switch.
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer |
Blows per Minute | 45000bpm |
Brand | Bosch DIY |
Capacity | Concrete 14mm Screw 5mm Steel 12mm Wood 30mm |
Chuck Capacity | 13 |
Chuck Type | Keyless |
Contents | Auxiliary Handle (2 609 256 D93) Depth Stop (2 603 001 019) Plastic Case |
EAN | 3165140840798 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | 700 |
No Load Speed | 3000rpm |
Noise / Vibration Information | Sound Power Level 108 dB(A). Sound Pressure Level 97 dB(A). Uncertainty K= 3 dB. Vibration Values (Drilling Concrete) ah = 32 m/s², K = 3.5 m/s² Vibration Values (Drilling Metal) ah = 10 m/s², K = 2.5 m/s² Vibration Values (Screwdriving) ah = 2.5 m/s², K = 1.5 m/s² |
Power Rating | 701W |
Supply Voltage | 240V |
Torque Range | 17Nm |
UNSPSC Code | 27112703 |
Weight | 1.7kg |