£519.00
Ex VAT
£622.80
Inc VAT
Product Details
Product Specification
Product Documents
The Makita® Diamond range of 13mm core drills is designed to dampen vibration in the rear handle when in use for comfort and convenience of the user. The drill offers strong percussion action for creating clean-cut holes and rotary action through tiles, marble, concrete and brick.
Features and Benefits
• Unlike many diamond drills, this design has been manufactured to withstand the harsh conditions of job sites, making it ideal for a huge range of environments
• Ideal for cutting smooth holes in tough materials such as marble, tiles, concrete and brick
• The rear handle is designed to absorb vibration when in use for comfort of the user
• The high-quality industrial motor allows the user to drive larger diamond cores of up to 152mm
• Torque limiter prevents injury should the tool snag
Typical Applications
• Made for heavy-duty use on materials such as concrete, brick and marble
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer Rotation Only |
Blows per Minute | 64000bpm |
Brand | Makita |
Capacity | Dry Diamond Core Drill 152mm Masonry 20mm Steel 13mm Wood 35mm |
Chuck Capacity | 13 |
Chuck Type | Keyed |
Contents | Carry Case Chuck Key Depth Stop Side Handle |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
No Load Speed | 4000rpm |
Noise / Vibration Information | Noise K factor 3 dB(A) Noise sound power 112 dB(A) Noise sound pressure 101 dB(A) Vibration: Drilling 3.5 m/sec² Vibration: Hammer Drilling 10 m/sec² Vibration K factor 1.5 m/sec² |
Power Rating | 1400W |
Supply Voltage | 110V |
Torque Range | N/ANm |
UNSPSC Code | 27112703 |
Weight | 4.5kg |