£137.00
Ex VAT
£164.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer Rotation Only |
Blows per Minute | 39000bpm |
Brand | Hikoki |
Capacity | Concrete: 13mm Steel: 8mm |
Chuck Capacity | 13 |
Chuck Type | Keyless |
Contents | Carrying Case Chuck Wrench Depth Gauge Side Handle |
EAN | 4966376287031 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | DV18VJ7Z |
No Load Speed | 3000rpm |
Noise / Vibration Information | Sound Power Level 110 dB(A) Sound Pressure Level 99 dB(A) Sound Uncertainty K 3.0 dB Vibration emission value Impact Drilling into Concrete Ah 16.0 m/s² Vibration Uncertainty K 1.8 m/s² |
Power Rating | 690W |
Supply Voltage | 110V |
UNSPSC Code | 27112703 |
Weight | 2kg |