noscriptHikoki DV20VB2J7Z 20mm Impact Drill 13mm 790W 110V DV20VB2J7Z | Cromwell Tools

Hikoki

DV20VB2J7Z 20mm Impact Drill 13mm 790W 110V

SKU:

HIK2742297E

MPN:

DV20VB2J7Z

£177.00

Ex VAT

£212.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Features:



    • High power 790W motor

    • Offset of chuck: 23.5mm

    • Soft grip handle

    • Variable speed by dial and trigger

    • Slip clutch for some areas

    • Reversible by push button

    • High quality Rohm keyless chuck

    • Two speed gearbox

    • Sturdy aluminium gear casing for long life


    Product Specification
    Attribute
    Value

    Available Operation Modes

    Rotation & Hammer Rotation Only

    Blows per Minute

    26000bpm

    Brand

    Hikoki

    Capacity

    Concrete: 20mm Steel: 13mm Wood: 40mm

    Chuck Capacity

    13

    Chuck Type

    Keyless

    Contents

    Case Depth Stop Side Handle

    EAN

    4966376287307

    ECLASS Code

    21050190

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

    Model Number

    DV20VB2J7Z

    No Load Speed

    3000rpm

    Noise / Vibration Information

    Sound Power Level 110 dB(A) Sound Pressure Level 99 dB(A)

    Power Rating

    790W

    Supply Voltage

    110V

    UNSPSC Code

    27112703

    Weight

    2.2kg