£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer Rotation Only |
Blows per Minute | 22000bpm |
Brand | Hikoki |
Capacity | Concrete: Hi 13mm / Lo 20mm Steel: Hi 8mm / Lo 13mm Wood: Hi 25mm / Lo 40mm |
Chuck Capacity | 13 |
Chuck Type | Keyless |
Contents | Case Depth Stop Side Handle |
EAN | 4966376287475 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | DV20VDJ7Z |
No Load Speed | 3000rpm |
Noise / Vibration Information | Sound Power Level 109 dB(A) Sound Pressure Level 98 dB(A) Uncertainty K 3.0 dB Vibration Emission Value Drilling into Metal Ah 2.9 m/s² Vibration Emission Value Impact Drilling into Concrete Ah 16.6 m/s² Vibration Uncertainty K 1.5 m/s² |
Power Rating | 860W |
Supply Voltage | 110V |
UNSPSC Code | 27112703 |
Weight | 3kg |