noscriptDWD024K - Variable Speed Impact Drill | Cromwell Tools

DeWalt

DWD024K - Variable Speed Impact Drill

2 Variations

The 650W compact percussion drill is designed for powerful performance in tight spaces. Ideal for drilling into concrete, masonry, steel, and wood, it features a trigger-sensitive variable speed switch for precision and a lock-on button for continuous operation. The drill's lightweight, compact design reduces user fatigue and enhances comfort, with a rubber back handle and multi-position side handle for better control. Durable and reliable, it includes a depth stop and carry case for convenience. This versatile drill is perfect for both professional and DIY applications, combining strength and ease of use in a compact package.

Features and Benefits
• Delivers up to 47,000 blows per minute for efficient drilling
• No-load speed of 2,800 rpm ensures quick task completion
• With 8.6Mn of torque, it's ready for heavy-duty tasks
• Impressive power-to-size ratio delivers durability and strength in a compact form
• Rubber back handle enhances user comfort during drilling and hammering tasks
• Two-column precision guide with large phosphor bronze bushes ensures precise plunging accuracy
• High-quality die-cast aluminium housing provides sturdiness for controlled plunge cuts
• Routing depth setting with fine adjustment and magnified scale for easy and precise depth setting