£74.99
Ex VAT
£89.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer Rotation Only |
Blows per Minute | 27360bpm |
Brand | Hikoki |
Capacity | Brick: 16mm Steel: 13mm Wood: 25mm |
Chuck Capacity | 13 |
Chuck Type | Keyless |
Contents | Carrying Case Depth Stop Side Handle |
EAN | 4966376298365 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | FDV16VB2J2Z |
No Load Speed | 2900rpm |
Noise / Vibration Information | Sound Power Level 104 dB(A) Sound Pressure Level 93 dB(A) Vibration Emission Value Impact Drilling Ah 24.1 m/s² Vibration Uncertainty K 1.5 m/² Vibration Uncertainty K 3.0 dB |
Power Rating | 550W |
Supply Voltage | 110V |
UNSPSC Code | 27112703 |
Weight | 1.6kg |