£90.49
Ex VAT
£108.59
Inc VAT
Product Details
Product Specification
GSB13RE: Professional impact drill providing maximum power, versatility and precision at an extremely light 1.8kg in weight. Robust metal twin-sleeve keyless chuck provides quick and easy accessory changes for excellent productivity. Features a speed pre-selection setting wheel to make working with different materials trouble-free and effortless. Also features electronic control for exact pilot drilling.
Features and Benefits
• 3 variable speeds, keyless chuck and soft grip for a secure hold.
• Max. load speed: 2,800rpm
• Max. impact rate: 44,800bpm
• Max. torque: 10.8Nm
• Max. drilling: 13mm (steel), 10mm (concrete), 15mm (masonry), 25mm (wood)
• Max. chuck capacity: 13mm
• Spindle thread: 1/2-inch x 20 U.N.F
• Weight: 1.6kg
• Supplied with 210mm depth stop, auxiliary handle and carry case
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer |
Blows per Minute | 44800bpm |
Brand | Bosch |
Capacity | Drilling Ø Concrete 13mm Drilling Ø Masonry 15mm Drilling Ø Steel 10mm Drilling Ø Wood 25mm |
Chuck Capacity | 13 |
Chuck Type | Keyless |
Contents | Auxiliary Handle Carry Case Depth Stop 210mm GSB13 RE |
EAN | 3165140371940 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | GSB 13RE |
No Load Speed | 2800rpm |
Noise / Vibration Information | Sound Power Level 104 dB(A) Sound Pressure Level 93 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 2.5 m/s² (Screwdriving Vibration Emission Value Ah 26 m/s² (Drilling in Concrete) Vibration Emission Value Ah 3.0 m/s² (Drilling in Metal) Vibration Uncertainty K 1.5 m/s² (Concrete 3.0 m/s²) |
Power Rating | 600W |
Supply Voltage | 240V |
Torque Range | Soft Screwing Applications: 0-10.8Nm |
UNSPSC Code | 27112703 |
Weight | 1.6kg |