£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
Developed to surpass the competitors in wattage, no load speed and impacts per minute. Cylinder-shaped motor housing and Aluminum gear housing cover provide high performance.
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer |
Blows per Minute | 48000bpm |
Brand | Makita |
Capacity | Drilling Ø Masonry16mm Drilling Ø Steel 13mm Drilling Ø Wood 30mm |
Chuck Capacity | 13 |
Chuck Type | Keyless |
Contents | Carry Case Depth Stop Side Handle |
EAN | 0088381093156 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
No Load Speed | 3200rpm |
Noise / Vibration Information | Sound Power Level 108 dB(A) Sound Pressure Level 97 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 17.5 m/s² (Impact Drilling Concrete) Vibration Emission Value Ah 2.5 m/s² (Drilling Metal) Vibration Uncertainty K 1.5 m/s² |
Power Rating | 710W |
Supply Voltage | 110V |
Torque Range | -Nm |
UNSPSC Code | 27112703 |
Weight | 1.9kg |