£84.99
Ex VAT
£101.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Makita impact drill fitted with a powerful 680w motor with 0 to 2,800rpm and 44,800bpm allowing the tool to take on the most demanding tasks. Fitted with extended life brushes for a longer work cycle and all ball bearing construction for more work between service intervals. Recessed lock-on button allows for continuous use. Soft grip handle increases operator comfort.
• Forward/reverse rotation.
• Large Trigger for easy operation.
• Variable speed control by trigger.
• Double Insulation.
• In-line positive grip design maximises power thrust.
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer Rotation Only |
Blows per Minute | 44800bpm |
Brand | Makita |
Capacity | Drilling Ø Masonry 16mm Drilling Ø Steel 13mm Drilling Ø Wood 30mm |
Chuck Capacity | 13 |
Chuck Type | Keyed |
Contents | Auxiliary Handle Chuck Key S-13 Depth Gauge HP 1640 |
EAN | 0088381098625 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | Manufacturer's Terms & Conditions Apply |
Model Number | HP1640/1 |
No Load Speed | 2800rpm |
Noise / Vibration Information | Sound Power Level 103 dB(A) Sound Pressure Level 92 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 19 m/s² (Impact Drilling Concrete) Vibration Emission Value Ah 2.5 m/s² (Drilling Metal) Vibration Uncertainty K 1.5 m/s² Vibration Uncertainty K 2.0 m/s² |
Power Rating | 680W |
Supply Voltage | 110V |
UNSPSC Code | 27112703 |
Weight | 2kg |