SKU:
PRO2750056A
MPN:
HP1640/1 110V + P-51889
£51.56
Ex VAT
£61.87
Inc VAT
Product Details
Product Specification
HP1640 Makita Percussion Drill & 13-Piece Masonry Drill Bit Set Bundle. Hammer Drill fitted with a powerful 680w motor with 0 to 2,800 rpm and 0 to 44,800 bpm allowing the trade to take on the most demanding tasks. This is a lightweight 2 mode, rotation only and hammering with rotation hammer drill with an exceptionally large drilling capacity up to 16mm in concrete. New reversing system allows extended service life of carbon brush; no power reduction even in reverse rotation. 13mm Keyed chuck These Makita hammer drills are fitted with extended life brushes for a longer work cycle and all ball bearing construction for more work between service intervals plus a recessed lock-on button allows for continuous use and the soft grip handle increased operator comfort on the job. Bundle consists of Makita Percussion Drill and a 13 pce masonry drill bit set with tungsten tip.
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer |
Blows per Minute | 44800bpm |
Brand | Makita |
Capacity | Drilling Ø Masonry 16mm Drilling Ø Steel 13mm Drilling Ø Wood 30mm |
Chuck Capacity | 13 |
Chuck Type | Keyed |
Contents | Auxiliary Handle Chuck Key S-13 Depth Gauge HP 1640 Makita 13 Pce Masonry Drill Kit 4,5,(3)5.5,(2)6.0,(2)6.5,(2)7.0,(2)8.0mm |
ECLASS Code | 21050190 |
Manufacturer Guarantee | Manufacturer's Terms & Conditions Apply |
No Load Speed | 2800rpm |
Noise / Vibration Information | Sound Power Level 103 dB(A) Sound Pressure Level 92 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 19 m/s² (Impact Drilling Concrete) Vibration Emission Value Ah 2.5 m/s² (Drilling Metal) Vibration Uncertainty K 1.5 m/s² Vibration Uncertainty K 2.0 m/s² |
Power Rating | 680W |
Supply Voltage | 110V |
UNSPSC Code | 27112703 |