£94.99
Ex VAT
£113.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Makita HP1641 Impact drill is ideal for use in the Workshop or DIY around the home. Featuring variable speed and reverse this machine can be used for both drilling and screwdriving.
It is supplied with a 13mm keyless chuck so you can say goodbye to chuck keys and has a detachable side handle for 2 handed grip which incorporates a depth gauge.
• Forward/reverse rotation.
• Variable speed control by trigger.
• Double Insulation
• In-line positive grip design maximises power thrust.
• Large Trigger for easy operation.
• Keyless chuck.
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer Rotation Only |
Blows per Minute | 44800bpm |
Brand | Makita |
Capacity | Drilling Ø Masonry 16mm Drilling Ø Steel 13mm Drilling Ø Wood 30mm |
Chuck Capacity | 13 |
Chuck Type | Keyless |
Contents | Auxiliary Handle Carry Case Depth Stop HP1641 |
EAN | 0088381098656 |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | HP1641/1 |
No Load Speed | 2800rpm |
Noise / Vibration Information | Sound Power Level 110 dB(A) Sound Pressure Level 99 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 17.9 m/s² (Impact Drilling Concrete) Vibration Uncertainty K 1.5 m/s² |
Power Rating | 680W |
Supply Voltage | 110V |
UNSPSC Code | 27112703 |
Weight | 2kg |