£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
This Makita 13mm impact Drill is ideal for a variety of applications involving materials such as masonry, steel and wood. Reversible brushes gives the operator full power in reverse while the soft grip ergonomic back handle makes this powerful compact machine comfortable and easy to use.
Intended use:
The tool is intended for impact drilling in brick, concrete and stone as well as for drilling without impact in wood, metal, ceramic and plastic.
User Benefits:
• Keyless Chuck.
• Dual purpose: Rotation only and Rotation with hammering.
• New reversing system allows: Extended service life of carbon brush. No
power reduction even in reverse rotation.
• Large Trigger for easy operation.
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer Rotation Only |
Blows per Minute | 44800bpm |
Brand | Makita |
Capacity | Max.in Masonry 16mm Max.in Steel 13mm Max. in Wood 30mm |
Chuck Capacity | 13 |
Chuck Type | Keyless |
Contents | Carry Case Depth Stop Side Handle |
ECLASS Code | 21050190 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | HP1641K/1 |
No Load Speed | 2800rpm |
Noise / Vibration Information | Sound Power Level (L WA ) 103 dB(A) Sound Pressure Level (L pA ) 92 dB(A) Sound Uncertainty (K) 3 dB(A) Vibration Emission Drilling into Metal (a h,D) 2.5 m/s² Vibration Emission impact Drilling into Concrete (a h,ID) 19 m/s² Vibration Uncertainty (K) 1.5 m/s² |
Power Rating | 680W |
Supply Voltage | 110V |
UNSPSC Code | 27112703 |
Weight | 2kg |