noscriptMakita TD0101F/1 200W IMPACT DRIVER 110V TD0101F/1 | Cromwell Tools

Makita

TD0101F/1 200W IMPACT DRIVER 110V

SKU:

MAK2757323R

MPN:

TD0101F/1

£91.99

Ex VAT

£110.39

Inc VAT

OUT OF STOCK

    Product Details

    Model DTS141 is a cordless oil-pulse driver powered by 18V Li-ion battery, featuring a compact and lightweight design thanks to the newly-developed oil unit and brushless motor.
    Models TD0101F are cost-competitive 100N.m-class impact driver developed as the entry model of Makita impact driver series. It features compact design with an overall length of 184mm (7-1/4"), and lightweight at only 0.99kg (2.2lbs).


    Product Specification
    Attribute
    Value

    Brand

    Makita

    ECLASS Code

    21050190

    No Load Speed

    3500rpm

    Power Rating

    200W

    UNSPSC Code

    27112703