£82.49
Ex VAT
£98.99
Inc VAT
Product Details
Product Specification
Product Documents
With 2 x 1.3Ah Li-ion batteries plus battery charger with battery power indicator lights and carry case with shoulder strap.
• Ergonomic Soft grip handle
• Built-in LED light
• Forward and reverse switch
• 60 minutes charging time
• Trigger with speed adjustment feature
• ¼" collet size
• Quick release chuck
• Max torque 80-90Nm
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 3000bpm |
Brand | Kobe |
Brushed or Brushless | Brushed |
Drive Type | Hex |
EAN | 5036140414983 |
ECLASS Code | 21040220 |
Features | LED Work Light |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Includes | Battery charger Carry Case |
Maximum Torque | 80Nm |
No Load Speed | 2000rpm |
Number of Batteries Supplied | 2 |
Supply Voltage | 12V |
UNSPSC Code | 27112703 |