£93.99
Ex VAT
£112.79
Inc VAT
Product Details
Product Specification
Product Documents
The Bosch® GDR 12V-105 Professional is a compact yet powerful cordless impact driver designed for versatile applications in tight spaces and overhead work. With powerful torque, this cordless impact screwdriver efficiently drives screws from M4 to M12.
Features and Benefits
• Compact design for easy access in tight spaces and overhead work
• Powerful 105 Nm torque for versatile applications in metal and concrete
• High speeds up to 2,600 rpm ensure rapid work progress
Typical Applications
• Ideal for assembly, installation, and maintenance tasks in a range of industrial environments
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 3100bpm |
Brand | Bosch |
Brushed or Brushless | Brushed |
Capacity | M4 - M12 |
Drive Type | Hex |
EAN | 3165140547956 |
ECLASS Code | 21040220 |
Features | LED Work Light |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Maximum Torque | 105Nm |
MFR Part No. | 06019A6901 |
Model Number | GDR 10.8LIN |
No Load Speed | 2600rpm |
Number of Batteries Supplied | 0 |
Overall Height | 178mm |
Overall Length | 137mm |
Supply Voltage | 12V |
UNSPSC Code | 27112703 |
Weight | 1kg |