£194.00
Ex VAT
£232.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The GDR 18V-210 C Professional impact driver delivers powerful performance with 210Nm tightening torque and enhanced control to prevent material damage. It features two customisable modes to adjust speed and shut off to avoid broken screw heads and worn-out threads.
Features and Benefits
• User interface with two default modes (self-tapping and wood screw), customisable via the Toolbox App
• Delivers powerful tightening torque performance
• Offers versatile control and greater flexibility with three speed/torque settings
Typical Applications
• Driving screws and fasteners into wood, metal, and plastic
• Assembly of furniture and cabinetry
• Automotive repair and maintenance tasks
• Installation of fixtures and hardware
• DIY projects requiring powerful and compact tools
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 0-4100bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
Drive Type | Hex |
ECLASS Code | 21040220 |
Features | Bluetooth® Module |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Includes | L-Boxx 136 |
Maximum Torque | 210Nm |
MFR Part No. | 06019J0101 |
Model Number | GDR 18V-210 C |
No Load Speed | 0-3400rpm |
Number of Batteries Supplied | 0 |
Overall Height | 205mm |
Overall Length | 126mm |
Overall Width | 61mm |
Supply Voltage | 18V |
UNSPSC Code | 27112703 |
Weight | 1.1kg |