£144.00
Ex VAT
£172.80
Inc VAT
5 Variations Available
Product Details
Product Specification
The M12 FUEL™ SURGE™ ¼″ Hex hydraulic impact driver by MILWAUKEE® is the quietest 12V impact driver, operating at only 76 dB(A). Ideal for woodworking and construction, it features a FLUID-DRIVE™ hydraulic powertrain for smoother, quieter performance and increased durability. The 4-Mode DRIVE CONTROL provides versatility with four speed and torque settings. Its POWERSTATE™ brushless motor delivers up to 3,200 rpm, and the REDLINK PLUS™ system offers advanced overload protection. The REDLITHIUM™ battery pack ensures longer run time, and the ¼″ Hex chuck allows easy bit changes. Compatible with all MILWAUKEE® M12™ batteries, it is a powerful and efficient tool.
Features and Benefits
• Quietest 12V impact driver at 76 dB(A)
• FLUID-DRIVE™ hydraulic powertrain for smoother, quieter performance
• 4-Mode DRIVE CONTROL for versatile speed and torque settings
• POWERSTATE™ brushless motor with up to 3,200 rpm
• REDLINK PLUS™ system for advanced overload protection
• REDLITHIUM™ battery pack for longer run time
• ¼″ Hex chuck for quick bit changes
• Compatible with all MILWAUKEE® M12™ batteries
Attribute | Value |
---|---|
Brand | Milwaukee |
ECLASS Code | 21040220 |
MFR Part No. | 4933451247 |
UNSPSC Code | 27112703 |