SKU:
MLW2630653E
MPN:
4933443895
£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Product Documents
Comprised of the M12™ series sub compact impact driver, two M12 B2 batteries and a C12 C charger, this is a handy way to allow you to begin working immediately. The impact driver possesses a 1/4in. hex drive and is small in stature, making it ideal for use in confined areas. Boasting REDLINK™ overload protection, a heavy duty gearbox and an LED working light, the product is designed for durability and superior, cordless performance.
Features and Benefits
• 165mm length makes the impact driver ideal for working within confined spaces
• REDLINK™ overload protection electronics in both the tool and battery pack
• Heavy duty full metal gearbox and gears to deliver maximum torque and to ensure overall resilience
• 1/4in. Hex chuck for quick and easy bit change to reduce tool downtime between changes
• Optimised handle for better control and improved grip and control when using the tool
• Individual battery cell monitoring ensures longevity and an extended run time
• On board fuel gauge and LED light for additional illumination in low lit working conditions
Contents
• 2 x M12 B2 Battery Packs
• C12 C Charger
• Kitbox
Typical Applications
• Construction
• DIY
• Carpentry
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Lithium-Ion |
Brand | Milwaukee |
Drive Type | Hex |
ECLASS Code | 21040220 |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Includes | 2 x M12 B2 Battery Packs C12 C Charger Kitbox |
Maximum Torque | 112Nm |
MFR Part No. | 4933443895 |
Model Number | M12 BID-202C |
No Load Speed | 2500rpm |
Noise / Vibration Information | Sound Power Level (Lwa)(dB(A): 108 Sound Power Level Uncertainty [dB[A]]: 3 Sound Pressure Level (Lpa)(dB(A)): 97 Sound Pressure Level Uncertainty [dB[A]]: 3 Vibration Screw Driving [m|s²]: 12.9 Vibration Screw Driving Uncertainty [m|s²]: 1.5 |
Number of Batteries Supplied | 2 |
Overall Length | 165mm |
Series | M12™ |
Supply Voltage | 12V |
UNSPSC Code | 27112703 |
Weight | 1kg |