£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
Product Documents
Small in size but big in quality and endurance, this sub compact impact driver possesses a 1/4in. hex drive and can impart an impressive torque of up to 112 Nm. Boasting REDLINK™ overload protection, a heavy duty metal gearbox and an LED light function, the tool packs a punch in a handy, conveniently small package. This tool does not come supplied with batteries, these must be purchased separately.
Features and Benefits
• High performance sub compact impact driver is small in stature, making it able to work in restricted spaces
• REDLINK™ overload protection electronics in tool for quality of work even over time
• Heavy duty full metal gearbox and gears helps the tool to deliver maximum torque and be highly resilient
• 1/4in. hex chuck allows for a quick and easy bit change
• Optimised handle ensures user comfort, control and grip when using
• Individual battery cell monitoring optimises tool run time for overall product longevity
• On board fuel gauge and LED light for bolstered user convenience and illumination of the workpiece for accurate working
Typical Applications
• Carpentry
• DIY
• Construction
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Milwaukee |
Drive Type | Hex |
ECLASS Code | 21040220 |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Includes | Tool Body Only |
Maximum Torque | 112Nm |
MFR Part No. | 4933441955 |
Model Number | M12 BID-0 |
No Load Speed | 2500rpm |
Noise / Vibration Information | Sound Power Level (Lwa)(dB(A)): 108 Sound Power Level Uncertainty [dB[A]]: 3 Sound Pressure Level (Lpa)(dB(A)): 97 Sound Pressure Level Uncertainty [dB[A]]: 3 Vibration Screw Driving [m|s²]: 12.9 Vibration Screw Driving Uncertainty [m|s²]: 1.5 |
Number of Batteries Supplied | 0 |
Overall Length | 165mm |
Series | M12™ |
Supply Voltage | 12V |
UNSPSC Code | 27112703 |
Weight | 1kg |