noscriptMilwaukee M18ONEID-502X M18 ONE-KEY FUEL IMPACT DRIVER (KIT) 4933451371 | Cromwell Tools

Milwaukee

M18ONEID-502X M18 ONE-KEY FUEL IMPACT DRIVER (KIT)

SKU:

MLW2634926C

MPN:

4933451371

£754.10

Ex VAT

£904.92

Inc VAT

OUT OF STOCK

    Product Details

    Supplied with: 2x 5.0Ah li-ion batteries, fast charger & dynacase.


    • M18 FID but with ONE-KEY™ technology.


    • Connect via Bluetooth™ with the Milwaukee® ONE-KEY™ app.


    • Complete tool customisation via ONE-KEY™ app to tune the tool to your needs.


    • Control speed, torque, start and end speeds and LED control.


    • Configure to any application choosing optimum tool settings for repeatable precision.


    • Program/save profiles for unmatched control.


    • Select from a range of application profiles or quickly create your own for perfect results on every trigger pull.


    • Save up to 4 custom settings to the tools memory for fast selection on the jobsite.


    • Specific tool profiles include a range of self tapping screw modes.


    • ONE-KEY™ app also provides inventory function for total management of your complete tool/equipment fleet.


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Capacity

    5.0Ah

    Battery Type

    Lithium-Ion

    Blows per Minute

    3700bpm

    Brand

    Milwaukee

    Drive Type

    Hex

    EAN

    4002395159895

    ECLASS Code

    21040220

    Hex Drive Size

    1/4in.

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

    Maximum Torque

    203Nm

    MFR Part No.

    4933451371

    Model Number

    M18ONEID-502X

    No Load Speed

    3000rpm

    Supply Voltage

    18V

    UNSPSC Code

    27112703

    Weight

    1.7kg