SKU:
HIK2744849G
MPN:
WH18DBFL2JJZ
£349.00
Ex VAT
£418.80
Inc VAT
Product Details
Product Specification
WH18DBFL2 18V Brushless Impact Driver
• High power brushless motor with maximum
• Tightening torque of 172Nm (hard)
• Electric brake
• Bright LED worklight
• Soft grip handle
• Forward & reverse switch
• Low battery indicator
• Side hook can be fitted on right or left
• Supplied with 2x 5.0AH Li-ION batteries
IMAGE FOR ILLUSTRATION ONLY - BATTERIES SUPPLIED
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Brand | Hikoki |
Brushed or Brushless | Brushless |
Capacity | Bolt M5 -M16 H/T Bolt M15 - M12 Screw 4 - 10mm |
Drive Type | Hex |
EAN | 4966376320936 |
ECLASS Code | 21040220 |
Features | LED Work Light |
Handle Type | Pistol |
Hex Drive Size | 1/4in. |
Includes | 1 x Carry Case 1 x Charger |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Torque | 172Nm |
MFR Part No. | WH18DBFL2/JJZ |
Model Number | WH18DBFL2 |
No Load Speed | 3100rpm |
Number of Batteries Supplied | 2 |
Overall Length | 126mm |
Supply Voltage | 18V |
UNSPSC Code | 27112703 |
Weight | 1.6kg |