£404.00
Ex VAT
£484.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 2025MAX Air Impact Wrench combines the forceful capabilities of an impact tool with the extended reach of a ratchet, introducing a versatile solution for professional tasks. Designed to optimise efficiency, this tool facilitates seamless operations in tight spaces where conventional impacts may not fit, thereby enhancing overall productivity. Its low-profile design ensures accessibility without compromising power, making it an indispensable choice for professionals seeking reliable performance and adaptability in their work environments.
Features and Benefits
• Feather touch trigger; 2-position forward power regulator, forward/reverse ring
• Compact design makes operation and access easier in tight spots so you can perform even the most detailed work with this air impact wrench
• Ergonomically sound rear exhaust system
Typical Applications
• Optimized for the vehicle repair industry, body shops, and MRO
Attribute | Value |
---|---|
Air Consumption | 3.5CFM |
Air Inlet Size | 1/4in. |
Blows per Minute | 2100bpm |
Body Style | Right Angle Wrench |
Brand | Ingersoll-Rand |
Drive Size | 1/2in. |
EAN | 6630230886620 |
ECLASS Code | 21052003 |
Exhaust Location | Rear |
Features | 2-position power regulator |
Item | Air Impact Wrench |
Length | 332mm |
Max. Torque Rating | 244Nm |
MFR Part No. | 2025MAX |
Model Number | 2025MAX |
No Load Speed | - 9000rpm |
Noise / Vibration Information | 17.4 m/s2 |
Power Source | Air |
Torque Range | 244Nm |
UNSPSC Code | 27112713 |
Weight | 1.54kg |
Width | 56mm |