SKU:
ING2706198E
MPN:
2136QXPA-10SK
£289.00
Ex VAT
£346.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The Ingersoll Rand 2136QXPA ½'' Impact Wrench offers powerful performance combined with exceptional comfort. It delivers the necessary torque to handle critical tasks efficiently while minimising noise and reducing user fatigue. This tool is designed to enhance productivity, providing a reliable solution for demanding applications without compromising on user comfort.
Features and Benefits
• Finely tuned impact mechanism and motor deliver torque, durability and efficiency
• Impact and chemical resistant housing protects against repeated drops and exposure to shops fluids
Typical Applications
• Suitable for both general industry repair and automotive maintenance
• Optimized for the vehicle repair industry , tire lanes, body shops and general industry use
Attribute | Value |
---|---|
Blows per Minute | 1250bpm |
Body Style | Pistol |
Brand | Ingersoll-Rand |
Drive Size | 1/2in. |
EAN | 6630231702066 |
ECLASS Code | 21052003 |
Height | 182.9mm |
Includes | 10 Sockets |
Item | Air Impact Wrench Set |
Length | 190mm |
MFR Part No. | 2136QXPA-10SK |
Model Number | 2136QXPA |
No Load Speed | - 11000rpm |
Number of Batteries Supplied | 0 |
Power Source | Air |
Torque Range | 1500Nm |
UNSPSC Code | 27112713 |
Weight | 1.8kg |
Width | 70mm |