£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 2136QXPA ½'' Impact Wrench delivers unmatched power and comfort at an affordable price, making it ideal for both general industry repairs and automotive maintenance. With 1500 Nm of nut-busting torque, this impact wrench handles the toughest bolts with ease. It features a design that minimizes noise and user fatigue, enhancing productivity while being gentle on the wallet. Engineered for durability and performance, the 2136QXPA combines high torque with ergonomic benefits, offering a robust tool that improves efficiency in critical tasks.
Features and Benefits
• Delivers 1500 Nm of nut-busting torque for handling the toughest bolts
• Impact and chemical-resistant housing withstand repeated drops and exposure to shop fluids
• Finely tuned impact mechanism and motor ensure high torque, durability, and efficiency
• Optimized for vehicle repair, tire lanes, body shops, and general industry applications
• Quiet Tool Technology reduces noise levels without compromising power
Attribute | Value |
---|---|
Blows per Minute | 1250bpm |
Brand | Ingersoll-Rand |
Drive Size | 1/2''in. |
EAN | 6630231701830 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
MFR Part No. | 2136QXPA |
No Load Speed | 11000rpm |
Power Source | Air |
UNSPSC Code | 27112713 |