£279.00
Ex VAT
£334.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 2130XP Power Wrench is a high-quality impact gun designed for tackling the most challenging tasks. This professional-grade tool enables quick and efficient work, making it ideal for jobs such as changing car tires. With the Ingersoll Rand 2130XP, users can achieve professional results at home, saving on workshop costs. Its robust construction and reliable performance make it a valuable addition to any toolkit, ensuring tasks are completed quickly and safely.
Features and Benefits
• 3 power settings in the forwarding direction, and delivers 816 Nm of max torque
• Resistant to repeated drops and harsh chemicals with composite housing and aluminium hammer case construction
• Low noise level and delivers very limited vibrations
• Includes sockets for advanced applications
Typical Applications
• Ideal for changing tires and general vehicle repair
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Blows per Minute | 1200bpm |
Body Style | Pistol Grip |
Brand | Ingersoll-Rand |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 6630230653420 |
ECLASS Code | 21052003 |
Height | 185mm |
Includes | Sockets |
Item | Air Impact Wrench Set |
Length | 184mm |
MFR Part No. | 2130XP-K |
Model Number | 2130XP-K |
Noise / Vibration Information | Sound Pressure 96.6 db(A) |
Power Source | Air |
Torque Range | (Fwd) 68 - 680Nm |
UNSPSC Code | 27112713 |
Weight | 1.9kg |
Width | 70mm |