£277.00
Ex VAT
£332.40
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 2235QXPA Impact Wrench is a high-torque, ultra-durable tool designed for demanding applications. Offering up to 1220Nm of torque, it excels in vehicle repair, facility maintenance, and heavy-duty tasks. This 1/2-inch air impact wrench provides powerful performance and reliability, making it ideal for automotive mechanics and industrial maintenance. It combines advanced ergonomic design for enhanced comfort with robust construction for long-lasting use. Its superior torque and durability ensure efficient and effective completion of tough jobs, making it a trusted choice for professionals needing a reliable tool to get the job done right.
Features and Benefits
• Delivers up to 1220Nm of torque, ideal for tough tasks in vehicle repair and facility maintenance
• Built to withstand heavy use with exceptional reliability, ensuring long-term performance
• Suitable for a wide range of applications from automotive work to industrial maintenance
Attribute | Value |
---|---|
Air Consumption | 6CFM |
Air Inlet Size | 1/4in. |
Brand | Ingersoll-Rand |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
MFR Part No. | 2235QXPA |
Power Source | Air |
UNSPSC Code | 27112713 |