SKU:
ING2700170F
MPN:
2135QTL-2
£299.00
Ex VAT
£358.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand Torque Wrench 2135QTL-2 is a 1/2-inch drive, air-powered tool with an advanced impact mechanism and chemical-resistant housing. Engineered to prevent over-torquing, this torque-limited impact wrench restricts forward torque to protect passenger vehicle wheels while maintaining high reverse torque for efficient removal of lugs. It combines speed, quiet operation, and durability, making it an ideal choice for professionals seeking precision and reliability in automotive maintenance and repair.
Features and Benefits
• Limited forward torque prevents overtightening of lug nuts and minimizes the risk of damaging wheels
• Chemical resistant housing protects against exposure to shop fluids
• Designed with noise reduction in mind, noticeably reduces noise levels in the garage
Typical Applications
• Ideal for us in automotive repairs and maintainance
Attribute | Value |
---|---|
Air Consumption | 5CFM |
Air Inlet Size | 1/4in. |
Blows per Minute | 1250bpm |
Body Style | Pistol |
Brand | Ingersoll-Rand |
Drive Size | 1/2in. |
EAN | 6630231278288 |
ECLASS Code | 21052003 |
Item | Air Impact Wrench |
Length | 242mm |
MFR Part No. | 2135QTL-2 |
Model Number | 2135QTL-2 |
Power Source | Air |
Series | 2135QTL-2 |
Torque Range | 1058Nm |
UNSPSC Code | 27112713 |
Weight | 2kg |