SKU:
ING2704713E
MPN:
36QMAX
£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 2146Q1MAX (¾") and 2146Q2MAX (1") air impact wrenches are the most powerful in their class, designed to maximize productivity with minimal noise. Engineered with an innovative pressure gauge, they ensure optimized air flow and pressure, enhancing performance for a range of demanding tasks. Ideal for heavy-duty automotive repair, industrial maintenance, and construction, these impact wrenches tackle tough bolts and fasteners with ease. Their quiet operation and efficient power delivery make them essential tools for professionals seeking reliability and high output.
Features and Benefits
• Most powerful ¾" and 1" air impact wrenches in their class
• Ensures optimized air flow and pressure for peak performance
• Minimizes noise while maximizing productivity
• Ideal for heavy-duty automotive repair, industrial maintenance, and construction
• Tackle tough bolts and fasteners with ease, improving work efficiency
Typical Applications
• Automotive Repair
• Construction
• Manufacturing
Attribute | Value |
---|---|
Body Style | Square |
Brand | Ingersoll-Rand |
Drive Size | 1/2''in. |
EAN | 6630231513976 |
ECLASS Code | 21052003 |
Height | 182.9mm |
Item | Air Impact Wrench |
Length | 117mm |
Max. Torque Rating | 470Nm |
MFR Part No. | 36QMAX |
Number of Batteries Supplied | 2 |
Power Source | Air |
UNSPSC Code | 27112713 |
Width | 60mm |