SKU:
ING2702805M
MPN:
2101XPA-QC
£217.00
Ex VAT
£260.40
Inc VAT
3 Variations Available
Product Details
Product Specification
The Ingersoll Rand 2102XPA-QC is a compact pneumatic impact wrench designed for heavy-duty work. Featuring a Rocking Dog impact mechanism and a finely tuned vane motor, this small yet powerful tool is favoured by professionals for its performance and accessibility in tight spaces. Its ergonomic and lightweight design ensures ease of use and optimal manoeuvrability.
Features and Benefits
• Compact and ergonomic design for use in confined spaces
• Rocking Dog impact mechanism for reliable performance
• Finely tuned vane motor for powerful impact
• Lightweight construction for easy operation
• Durable and robust for heavy-duty applications
Typical Applications
• Automotive repair
• Industrial maintenance
• Assembly operations
• Heavy equipment servicing
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Drive Size | 1/4in. |
EAN | 6630231215436 |
ECLASS Code | 21052003 |
Features | Hex quick change |
Includes | 1/4" Mini Air Impact Wrench |
Item | Air Impact Wrench |
MFR Part No. | 2101XPA-QC |
Model Number | 2101XPA |
Noise / Vibration Information | 83.5 dB |
Number of Batteries Supplied | 0 |
Power Source | Air |
Torque Range | 75Nm |
UNSPSC Code | 27112713 |
Weight | 0.68kg |