£357.00
Ex VAT
£428.40
Inc VAT
Product Details
Product Specification
The 1/4" Hex 20V Cordless Impact Wrench is engineered for industrial manufacturing, high-cycle use applications, and optimised for the vehicle repair industry, body shops, general industrial use, and maintenance, repair, and operations (MRO). This tool combines power and portability, delivering a maximum torque of 175 Nm, making it a versatile choice for various demanding tasks.
Features and Benefits
• Delivers a maximum torque of 175 Nm
• 20V battery ensures mobility and convenience
• Built for high-cycle use in demanding environments
Typical Applications
• Industrial manufacturing
• Vehicle repair and maintenance
• Body shop operations
• General industrial use
• Maintenance, repair, and operations (MRO)
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blows per Minute | 2800bpm |
Body Style | Pistol grip |
Brand | Ingersoll-Rand |
Drive Size | 1/4in. |
EAN | 6630240062526 |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
Length | 178mm |
Max. Torque Rating | 215Nm |
MFR Part No. | W5111 |
Model Number | W5111 |
Noise / Vibration Information | Vibration level: 4.7 m/s2 |
Power Source | Battery |
Torque Range | 175Nm |
UNSPSC Code | 27112713 |
Voltage | 20V |
Weight | 1.4kg |