SKU:
ING2700621U
MPN:
W3111-K22-EU
£417.00
Ex VAT
£500.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
The Ingersoll Rand W3111 IQV® 20V 1/4" Hex Compact Impact Driver features a powerful brushless motor, delivering up to 360 Nm of torque, making it suitable for demanding applications. Its compact design, measuring 133mm and weighing under 1.4 kg with a 2.5 Ah battery, ensures excellent control and manoeuvrability in tight spaces. This durable impact driver is compatible with all IQV® 20 batteries, offering versatility and reliability for professionals in various settings.
Features and Benefits
• Backed by a 3-year limited warranty
• Features three speed modes
• 360º LED light ring to eliminate shadows, enhancing visibility
Typical Applications
• Designed to remove and install threaded fasteners
• Can be used across multiple industries
Attribute | Value |
---|---|
Battery Capacity | 2.5Ah |
Battery Type | IQV® |
Blows per Minute | 4200bpm |
Brand | Ingersoll-Rand |
Brushed or Brushless | Brushless |
Drive Size | 1/4in. |
EAN | 6630231686540 |
ECLASS Code | 21052003 |
Features | 360º LED light ring to eliminate shadows 3 speed modes |
Item | Cordless Impact Wrench |
Length | 133mm |
Max. Torque Rating | 360Nm |
MFR Part No. | W3111-K22-EU |
Model Number | W3111 |
No Load Speed | - 2800rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | IQV® 20V |
Torque Range | 360Nm |
UNSPSC Code | 27112713 |
Voltage | 20V |
Weight | 1.4kg |