£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
The DeWalt® 18V Compact Impact Wrench features a Hog Ring Anvil and a compact body for easy manoeuvrability in tight spaces. Achieving up to 406Nm of fastening torque and 610Nm of max breakaway torque, this cordless impact wrench delivers high performance in demanding workplace settings.
Features and Benefits
• Compact with a 125mm long body
• A choice of four operating modes for versatile working
• LED work light improves visibility in dimly lit spaces
Notes
• Bare unit only. Batteries supplied separately
Typical Applications
• Ideal for professional tradespeople operating in tight spaces
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Blows per Minute | 0-3550bpm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
Length | 126mm |
Max. Torque Rating | 406Nm |
MFR Part No. | DCF921N-XJ |
No Load Speed | 0 - 2500rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Torque Range | 406-610Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.1kg |