SKU:
DEW2722079D
MPN:
DCF921H2T-GB
£429.00
Ex VAT
£514.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed to take the effort out of fastening projects, the XR brushless impact wrench with hog ring anvil delivers up to 406Nm of fastening torque and up to 610Nm of breakaway torque. Compact and easy to manoeuvre, this powerful tool provides a choice of four modes for high-level performance and versatility.
Features and Benefits
• Cordless impact wrench allows for easy transport and manoeuvring in dark work areas
• LED work light improves visibility in low-lighting conditions
• Brushless motor provides accuracy in heavy-duty applications
• At the light weight of 1kg, this impact wrench is easy to handle even in tight areas
Contents
• 1/2in. anvil with hog ring
• 2x 5Ah PowerStack batteries and charger
• TSAK container
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Brand | DeWalt |
Brushed or Brushless | Brushless |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
Length | 125mm |
Max. Torque Rating | 610Nm |
MFR Part No. | DCF921H2T-GB |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | PowerStack™ |
Torque Range | 406-610Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1kg |