noscriptDeWalt 18volt XR Brushless 1/2in. Impact Wrench Hog Ring, 2x 5Ah Powerstack Batteries DCF891H2T-GB | Cromwell Tools

DeWalt

18volt XR Brushless 1/2in. Impact Wrench Hog Ring, 2x 5Ah Powerstack Batteries

SKU:

DEW2721974H

MPN:

DCF891H2T-GB

£459.00

Ex VAT

£550.80

Inc VAT

IN STOCK (14)

    Product Details

    The XR Brushless Impact Wrench with Hog Ring Anvil is designed to simplify fastening projects, delivering an impressive 812Nm of torque. This versatile tool is compact and maneuverable, making it ideal for use in various environments, including dark work areas. With four selectable modes, it adapts to diverse tasks such as tyre changing, steel assembly, heavy machinery work, and automotive maintenance. The cordless design enhances portability, while an integrated LED work light significantly improves visibility in low-light conditions. Additionally, the brushless motor ensures precision and efficiency in demanding applications, making this impact wrench a reliable choice for professionals and DIY enthusiasts alike.


    Features and Benefits
    • Provides an impressive fastening torque of 812Nm for effective project completion
    • Streamlined design facilitates easy handling in confined spaces
    • Offers four adjustable modes to suit a range of tasks
    • Wireless operation boosts convenience and mobility in dimly lit settings
    • Built-in LED light enhances sight in low-light environments
    • Brushless motor delivers precision performance for demanding applications


    Contents
    • 1/2in. anvil with hog ring
    • 2x 5Ah PowerStack batteries and charger
    • TSAK container


    Product Specification
    Attribute
    Value

    Battery Capacity

    5.0Ah

    Brand

    DeWalt

    Brushed or Brushless

    Brushless

    ECLASS Code

    21052003

    Item

    Cordless Impact Wrench

    Max. Torque Rating

    812Nm

    MFR Part No.

    DCF891H2T-GB

    Number of Batteries Supplied

    2

    Power Source

    Battery

    Torque Range

    830Nm

    UNSPSC Code

    27112713

    Voltage

    18V

    Weight

    2.3kg