£849.00
Ex VAT
£1018.80
Inc VAT
6 Variations Available
Product Details
Product Specification
These 20V Cordless Impact Wrenches deliver uncompromising power with complete mobility. Combining the strength of compressed air with cordless flexibility, these heavy-duty tools boast up to 4,000 Nm of breakaway torque and 3,000 Nm of tightening torque. Equipped with the IQV power control system, they offer seamless mode switching for precise torque adjustments. With no hoses to impede movement, they provide safer, faster, and more efficient operation in confined spaces or on the road.
Features and Benefits
• Up to 4,000 Nm of breakaway torque for tackling tough jobs
• Cordless, ensuring maximum mobility
• IQV power control allows users to easily switch between max, medium, and pre-tightening modes
• Heavy duty build engineered for durability in the harshest conditions
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Drive Size | 1in. |
EAN | 6630231557222 |
ECLASS Code | 21052003 |
Includes | Long Anvil |
Item | Cordless Impact Wrench |
Max. Torque Rating | 4067 (BL2022)Nm |
MFR Part No. | W9691 |
Model Number | W9691 |
No Load Speed | 890 -rpm |
Noise / Vibration Information | 23.5 ms/2 |
Power Source | Battery |
Torque Range | 3000-4000Nm |
UNSPSC Code | 27112713 |