£729.00
Ex VAT
£874.80
Inc VAT
8 Variations Available
Product Details
Product Specification
These 1" Air Impact Wrenches are engineered for the toughest jobs in vehicle repair, industrial maintenance, and heavy equipment servicing. These high-torque tools deliver powerful performance while maintaining control and safety. Designed with lightweight, ergonomic builds and features like chemical-resistant housings, dual handles, and extended anvils, they ensure operator comfort and reliability during prolonged use.
Features and Benefits
• Lightweight and ergonomic designs reduce operator fatigue during long, repetitive jobs without sacrificing power or performance
• Extended anvils offer superior accessibility for hard-to-reach fasteners, enabling efficient work on larger vehicles
• Chemical-resistant housings protects against the harshest work environments, ensuring durability and extended tool life
• Rugged construction, designed for maximum durability and strength
• Features rocking dog impact mechanisms, variable speed controls, and dual handles to enhance precision, stability, and ease of use
• Low-noise motors, contributing to a safer and more comfortable work environment
• Built-in air flow and pressure gauges help ensure optimal performance and extend tool longevity
• 360° adjustable handles allow for maximum operator comfort and customisation during use, ensuring better control and reduced strain
Attribute | Value |
---|---|
Blows per Minute | 700bpm |
Body Style | Pistol Grip |
Brand | Ingersoll-Rand |
Drive Size | 1in. |
EAN | 6630230202970 |
ECLASS Code | 21052003 |
Exhaust Location | Bottom |
Height | 190mm |
Includes | Tool only |
Item | Air Impact Wrench |
Length | 290mm |
MFR Part No. | 295A |
Model Number | 295A |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 10.12kg |