£629.00
Ex VAT
£754.80
Inc VAT
8 Variations Available
Product Details
Product Specification
These 1" Air Impact Wrenches are engineered for the toughest jobs in vehicle repair, industrial maintenance, and heavy equipment servicing. These high-torque tools deliver powerful performance while maintaining control and safety. Designed with lightweight, ergonomic builds and features like chemical-resistant housings, dual handles, and extended anvils, they ensure operator comfort and reliability during prolonged use.
Features and Benefits
• Lightweight and ergonomic designs reduce operator fatigue during long, repetitive jobs without sacrificing power or performance
• Extended anvils offer superior accessibility for hard-to-reach fasteners, enabling efficient work on larger vehicles
• Chemical-resistant housings protects against the harshest work environments, ensuring durability and extended tool life
• Rugged construction, designed for maximum durability and strength
• Features rocking dog impact mechanisms, variable speed controls, and dual handles to enhance precision, stability, and ease of use
• Low-noise motors, contributing to a safer and more comfortable work environment
• Built-in air flow and pressure gauges help ensure optimal performance and extend tool longevity
• 360° adjustable handles allow for maximum operator comfort and customisation during use, ensuring better control and reduced strain
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Blows per Minute | 770bpm |
Body Style | In-line grip |
Brand | Ingersoll-Rand |
Drive Size | 1in. |
EAN | 6630231396470 |
ECLASS Code | 21052003 |
Includes | 6" Anvil |
Item | Air Impact Wrench |
Length | 333mm |
Manufacturer Guarantee | • ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
MFR Part No. | 2850MAX-6 |
Model Number | 2850MAX |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 8.81kg |