£359.00
Ex VAT
£430.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand Impact Wrench 2235QTiMAX is a 1/2" air-powered tool delivering a powerful torque output of 1760Nm. Constructed with a durable titanium hammer case, this impact wrench is designed for longevity and resilience. The 2235QTiMAX also features Quiet Technology to reduce noise during operation, making it suitable for environments where noise control is important. Known for its reliability and high performance, the 2235QTiMAX is an excellent choice for professionals needing a robust and dependable tool for demanding tasks.
Features and Benefits
• Features Ingersoll Rand's finely tuned twin-hammer impact mechanism
• Features noise reduction technology to ensure that disturbances are kept to a minimum
• The robust design allows for the tool to be used even in confined spaces
Typical Applications
• General industrial applications
• Facility maintenance
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Blows per Minute | 1,220bpm |
Body Style | Pistol Grip |
Brand | Ingersoll-Rand |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
ECLASS Code | 21052003 |
Height | 182.9mm |
Item | Air Impact Wrench |
Length | 193mm |
Max. Torque Rating | 1760Nm |
MFR Part No. | 2235QTIMAX |
Model Number | 2235QTIMAX |
No Load Speed | 8500rpm |
Power Source | Air |
UNSPSC Code | 27112713 |
Weight | 2.1kg |
Width | 73.6mm |