SKU:
ING2690213M
MPN:
231GXP
£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
The 213G 1/2" impact wrench is a reliable and durable tool with a max torque of 678 Nm. Its ergonomic handle and trigger design ensures improved operator comfort and control, even during prolonged use. It features an in-handle exhaust. The unique twin hammer mechanism contains only four working parts, simplifying the design and resulting in a longer tool life and reduced maintenance needs. At only 2.6kg, this lightweight impact wrench is easy to maneuver in tight areas.
Features and Benefits
• Twin hammer, air powered mechanism delivers an instantaneous and balanced below
• Low vibration and ergonomic handle ensure comfort and control
• Built to withstand harsh conditions and repeated drops, this impact wrench is durable and reliable throughout its long lifespan
• At only 2.6kg, this tool is light weight and easy to maneuver in tight areas
Typical Applications
• Ideal for automotive maintenance
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Blows per Minute | 1200bpm |
Body Style | Pistol Grip |
Brand | Ingersoll-Rand |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 0663023019482 |
ECLASS Code | 21052003 |
Height | 195mm |
Item | Air Impact Wrench |
Length | 185mm |
Max. Torque Rating | 678Nm |
MFR Part No. | 231G |
Model Number | 231GXP |
No Load Speed | 8000rpm |
Noise / Vibration Information | Sound Level 94.5 db(A) |
Power Source | Air |
Torque Range | (Fwd) 34 - 475Nm |
UNSPSC Code | 27112713 |
Weight | 2.63kg |
Width | 70mm |