Ingersoll-Rand

261-EU 3/4" SQ. DR. IMPACT WRENCH

SKU:

ING2690261B

MPN:

261

£649.00

Ex VAT

£778.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Ingersoll Rand 3/4" Heavy-Duty Impact Wrench offers a powerful and compact solution for demanding tasks such as spring work, removing pinion nuts and linings, and major engine disassembly. Featuring a jumbo hammer impact mechanism, the 261-EU delivers a maximum torque of 1,491 Nm and a working torque range of 271 to 1,220 Nm.


    Features and Benefits
    • Lightweight design means that the tool can be conviniently moved across sites
    • High torque performance, making it an ideal choice for spring work and major engine disassembly


    Typical Applications
    • Vehicle repair and heavy truck markets


    Product Specification
    Attribute
    Value

    Air Consumption

    9.5CFM

    Air Inlet Size

    3/8in.

    Air Pressure

    90psi

    Blows per Minute

    1,000bpm

    Body Style

    Pistol Grip

    Brand

    Ingersoll-Rand

    Compatible Hose Inner Diameter

    13mm

    Drive Size

    3/4in.

    ECLASS Code

    21052003

    Height

    261.6mm

    Item

    Air Impact Wrench

    Length

    224mm

    Max. Torque Rating

    1627Nm

    MFR Part No.

    261

    Model Number

    261-EU

    No Load Speed

    5500rpm

    Power Source

    Air

    UNSPSC Code

    27112713

    Weight

    5.62kg

    Width

    119.4mm