£659.00
Ex VAT
£790.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 285B Heavy-Duty Pneumatic Impact Wrench is designed to handle the most demanding automotive and industrial tasks with exceptional power and efficiency. It offers powerful torque, smooth control, and maximum precision, making it ideal for appliance and automotive repair, as well as other professional applications. Featuring a robust six-blade motor, it is optimized for easy assembly and disassembly of threaded connections.
Features and Benefits
• Phenolic vanes resist harsh environments for less downtime on the job
• Features a protective rubber tool boot
• Durable design for handling the toughest jobs
• Improved feather-touch trigger enables impressive control of the air impact wrench
Typical Applications
• Optimized for the vehicle repair industry, heavy trucks, tire lanes, and MRO
Attribute | Value |
---|---|
Air Consumption | 11CFM |
Air Inlet Size | 1/2in. |
Air Pressure | 90psi |
Blows per Minute | 700bpm |
Brand | Ingersoll-Rand |
Drive Size | 1in. |
ECLASS Code | 21052003 |
Height | 182.9mm |
Item | Air Impact Wrench |
Length | 361mm |
MFR Part No. | 285B |
Model Number | 285B |
No Load Speed | 5250 -rpm |
Noise / Vibration Information | 8m/s2 |
Number of Batteries Supplied | 0 |
Power Source | Air |
Series | 285B |
Torque Range | 2000Nm |
UNSPSC Code | 27112713 |
Weight | 11.16kg |